Shop All Calculators
Texas Instruments
Calculator, 2Line Dsply, Be
Mfr # TI15
Zoro # G9310495
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Simple Calculator
- Display Digits 11
- Height 6.9 in
- Characteristics Impact Resistant Cover, Plastic Key, Auto Power Off, Dual Power
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Instruments
- MFR # TI15
- Zoro # G9310495
- Country of Origin Philippines
- Category Calculators
Dimensions
Height | 6.9 in |
Width | 3.5 in |
Depth | 0.7 in |
Details
Item | Calculator,2Line Dsply,Be |
Type | Simple Calculator |
Display Digits | 11 |
Characteristics | Impact Resistant Cover, Plastic Key, Auto Power Off, Dual Power |
Functions | Review, Remainders, Fractions, Decimals, Two Constant, Negation, Power, Square Root, pi, pi to decimal Conversion, Fraction, Fraction Conversion, Display Indicator, View Factor, Improper Fraction, Mixed Number Conversion, Fraction, Decimal and Percent Inter Conversion, Backspace, Edit Capability, Electronic Flashcard, Addition, Subtraction, Multiplication, Division, Guess and Check, Comparison, Place Value, Rounding Figure, EOS Equation Operating System, Parenthesis, Memory |
Color | Blue |
Power Supply | Battery/Solar |
Number of Display Lines | 2 |
Description
Calculator,2Line Dsply,Be
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll (KP2475)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493T96)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1600B00 Mailbox, 1475 cu-in Capacity, Galvanized Steel, Powder-Coated (E1600B00)
- ZORO SELECT Strapping Kit, Polypropylene, 3000 ft. L (2CXL3)
- TEXAS INSTRUMENTS Texas Instruments 078653 Ti-84 Plus Graphing Calculator (78653)
- TEXAS INSTRUMENTS Calculator, Dsply, Slr, Supervw, 8Dgt, PK2 (TI1795SVBD)
- TEXAS INSTRUMENTS Minidesk Calculator, LCD, 8 Digit (TEXTI1795SV)
- TEXAS INSTRUMENTS Calculator, Graphing, Bk (TI84PLUS)
- TEXAS INSTRUMENTS Texas Instruments TEXTI1795SVBD SuperView Calculator - Black & Silver (TEXTI1795SVBD)
- TEXAS INSTRUMENTS Graphing Calculator, LCD, 16x8 Digit (TEXTI84PLUS)
- INNOVERA Innovera IVR15921 8-Digit LCD Pocket Calculator with Hard Shell Flip Cover; Black (15921)
- Texas Instruments Calculators