Shop All Calculators
Texas Instruments
Calc, Student, Graphing
Mfr # TI83PLUS
Zoro # G9311432
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Graphing Calculator
- Display Digits 16
- Display LCD
- Functions Time & Value, Cash flow, Amortization, Interest Rate Conversion, Business Equation, Rectangular Equation, Polar Equation, Parametric Equation, Binary, Hyperbolic, Trigonometry, Logarithm, Matrix, Simultaneous Equation, Boolean Logic
- Height 7.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Instruments
- MFR # TI83PLUS
- Zoro # G9311432
- Country of Origin Philippines
- Category Calculators
Dimensions
Height | 7.3 in |
Width | 3.5 in |
Depth | 1 in |
Details
Item | Calc,Student,Graphing |
Type | Graphing Calculator |
Display Digits | 16 |
Display | LCD |
Functions | Time & Value, Cash flow, Amortization, Interest Rate Conversion, Business Equation, Rectangular Equation, Polar Equation, Parametric Equation, Binary, Hyperbolic, Trigonometry, Logarithm, Matrix, Simultaneous Equation, Boolean Logic |
Includes | TI-83PLUS Programmable Graphing Calculator, Unit-to-Unit Link Cable, 4 x AAA Batteries |
Characteristics | Battery Backup |
Color | Black |
Power Supply | AAA Battery; Battery |
Number of Batteries | 4 |
Number of Display Lines | 8 |
Memory Type | ROM, RAM |
Display Resolution | 64 x 96 |
Memory Capacity | 160 KB, 24 KB |
Description
Calc,Student,Graphing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, White Color Family, Paint (84203)
- ZORO SELECT 15" x 6" Open Poly Bags, 1 mil, Clear (5DRH1)
- BAZIC PRODUCTS Bazic 2405 Dustless White Chalk (24/Box) Box of 24 (2405)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 6", Kraft, 25/Bundle (22XK35)
- TEXAS INSTRUMENTS TEXAS INSTRUMENTS TI-89-TITANIUM Calculator Graphing 3-D Graphing USBPort Electronically Upgradeable (TI-89-TITANIUM)
- TEXAS INSTRUMENTS Texas Instruments 84PL-TBL-1L1-K 84 Plus Graphing Calculator Black (84PL/TBL/1L1/K)
- TEXAS INSTRUMENTS Calculator, Hndhld, Battery Pwr, Be (TI503SV)
- TEXAS INSTRUMENTS TI 89 Graphing Calc Titanium, TI89TITANIUM (89T/CLM)
- TEXAS INSTRUMENTS TI-36X Pro Scientific Calculator (TI36XPRO)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 16x4 Digit (TEXTI30XSMV)
- VICTOR TECHNOLOGY 8-Digit Dual Power Pocket Calculator, 2-3/4"x4-1/2"x3/8", BK (VCT908)
- Texas Instruments Calculators