Shop All Ropes
Teufelberger
White Safety Blue Climbing Rope 1/2 in. x 600 ft.
Mfr # SAFB-600-NS
Zoro # G004382260
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Material 16 strand Nylon/Polyester/Polypropylene
- Working Load Limit 700 lbs. ( 3.1 kN )
- Rope Type Arborist Climbing
- Color Blue/white
- Tensile Strength 7,000 lbs. (31 kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teufelberger
- MFR # SAFB-600-NS
- Zoro # G004382260
- UPC # 753963073863
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 600 ft. |
Details
Rope Material | 16 strand Nylon/Polyester/Polypropylene |
Working Load Limit | 700 lbs. ( 3.1 kN ) |
Rope Type | Arborist Climbing |
Color | Blue/white |
Tensile Strength | 7,000 lbs. (31 kN) |
Elongation at 10% MBS | 4.5% at 540 lbs. |
Description
Safety Blue climbing rope; an industry favorite for years. These tightly plied, polyester 16-strand lines from Safety Blue offer a smooth, snag-resistant surface. Polyolefin yarns in the core of each cover strand reduce weight and improve handling. Twisted parallel blue yarns, in a trademark blue core, allow the rope to stay firm and round while in use. The core also acts as a warning flag if the cover is ever cut. The tough, durable cover is treated with a protective finish that minimizes abrasion and maximizes rope life. Safety Blue's lack of dye gives it a higher tensile strength than High-Vee. Try Safety Blue climbing rope today! Tensile Strength - 7,000 lbs. (31 kN) Elongation 4.5% at 540 lbs.
• Type: Climbing Rope
• Features: 1/2 in (13mm) 16-strand line; Smooth, snag-resistant surface; Tensile Strength - 7,000 lbs. (31 kN)
• Type: Climbing Rope
• Features: 1/2 in (13mm) 16-strand line; Smooth, snag-resistant surface; Tensile Strength - 7,000 lbs. (31 kN)
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF2-901CW-8)
- VESTIL Turret Bearing, 32" (PTB-32)
- ZORO SELECT Handle Magnet, Bipolar, 150 Lb (3DYD8)
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- TEUFELBERGER 1/2 in. x 150 ft. HiVee Orange-White Safety Blue Rope (HV-150-NS)
- TEUFELBERGER 1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope (HV-600-NS)
- TEUFELBERGER 1/2 in. x 120 ft. HiVee Orange-White Safety Blue Rope (HV-120-NS)
- KINGCORD 5/32 in. x 400 ft. Green Nylon Paracord 550 Rope - Type III Mil-Spec (644771TV)
- INFERNO Climbing Rope, 700 lb Work Load, 120 ft. L (AG24SP118-120BGG)
- TYTAN INTERNATIONAL 2PK 20K ORG Baler Twine (PBT20110TONBP)
- EXTREME MAX Extreme Max 3008.0328 16-Strand Diamond Braid Utility Rope - 5/8" x 25', Black (3008.0328)
- Teufelberger Ropes