Shop All Ropes
Teufelberger
White Safety Blue Climbing Rope 1/2 in. x 200 ft.
Mfr # SAFB-200-NS
Zoro # G204382268
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Material 16 strand Nylon/Polyester/Polypropylene
- Working Load Limit 700 lbs. ( 3.1 kN )
- Rope Type Arborist Climbing
- Color Blue/white
- Elongation at 10% MBS 4.5% at 540 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teufelberger
- MFR # SAFB-200-NS
- Zoro # G204382268
- UPC # 753963073818
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 200 ft. |
Details
Rope Material | 16 strand Nylon/Polyester/Polypropylene |
Working Load Limit | 700 lbs. ( 3.1 kN ) |
Rope Type | Arborist Climbing |
Color | Blue/white |
Elongation at 10% MBS | 4.5% at 540 lbs. |
Tensile Strength | 7,000 lbs. (31 kN) |
Description
Safety Blue climbing rope; an industry favorite for years. These tightly plied, polyester 16-strand lines from Safety Blue offer a smooth, snag-resistant surface. Polyolefin yarns in the core of each cover strand reduce weight and improve handling. Twisted parallel blue yarns, in a trademark blue core, allow the rope to stay firm and round while in use. The core also acts as a warning flag if the cover is ever cut. The tough, durable cover is treated with a protective finish that minimizes abrasion and maximizes rope life. Safety Blue's lack of dye gives it a higher tensile strength than High-Vee. Try Safety Blue climbing rope today! Tensile Strength - 7,000 lbs. (31 kN) Elongation 4.5% at 540 lbs.
• Type: Climbing Rope
• Features: 1/2 in (13mm) 16-strand line; Smooth, snag-resistant surface; Tensile Strength - 7,000 lbs. (31 kN)
• Type: Climbing Rope
• Features: 1/2 in (13mm) 16-strand line; Smooth, snag-resistant surface; Tensile Strength - 7,000 lbs. (31 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- ECLIPSE MAGNETICS Electromagnet 90mA current / 24.9 lbs pull to hold (M52172/24VDC)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- US CARGO CONTROL 1" x 10' Ratchet Strap with S-Hooks - Motorcycle Ratchet Strap (2610SH254)
- TEUFELBERGER 1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope (HV-600-NS)
- TEUFELBERGER 1/2 in. x 120 ft. HiVee Orange-White Safety Blue Rope (HV-120-NS)
- ZORO SELECT Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite (720120-W1B-00600-07209)
- EXTREME MAX Extreme Max 3008.0022 Solid Braid MFP Utility Rope - 3/8" x 100', Black (3008.0022)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 5/16 (PPMIO5/16)
- KINGCORD 5/8 in. x 200 ft. Black/Orange Polypropylene Twisted Truck Rope (309841)
- EXTREME MAX Extreme Max 3008.0562 Brown Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0562)
- Teufelberger Chains, Ropes & Cables