Shop All Tree Pole Climbers and Accessories
Teufelberger
treeMOTION Essential Sadddle - Small
Mfr # TME-S
Zoro # G609945372
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Size Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teufelberger
- MFR # TME-S
- Zoro # G609945372
- Country of Origin Czechia
- Category Tree Pole Climbers and Accessories
Dimensions
Size | Small |
Details
Color | Black/Red |
Description
treeMOTION Essential Sadddle - Small
- •The new treeMOTION Essential has now been perfectly customized for every climber due to its shape and adaptability. This gives the term "unisex" another, better definition in the climbing harness industry
- •Weight limit 330 pounds with gear
- •Features double adjustment waist buckle and sliding adjustable buckles
- •Waist Size: S (27-33 in.), M (31-41 in.), L (36-50 in.). Leg Size: S (15-22 in.), M (17-28 in.), L (19-34 in.)
- •Certifications: EN813:2008, EN358:2018, ANSI Z133-2017 for arboricultural operations, ASTM F887-20, CSA Z259.1-05, AS/NZS 1891.1:2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Low Friction Ring Blue, 3/4 (AGLFR34-BLUE)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M (FRS160-DNY MED REG)
- LYLE Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish (U1-1026-NA_7x10)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, M (8), 100 PK, Blue (2XMA3)
- TEUFELBERGER treeMOTION Pro Saddle - Small (TMP-S)
- WEAVER WLC-700 Formerly Cougar Rope Bridge Extra Wide Back Harness - Large (COU-L)
- KLEIN TOOLS Climber Pads (8220)
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- A & I PRODUCTS THROWLINE COMBO W/WEIGHT-14OZ 11.05" x8.9" x2.85" (A-B1AB1014C)
- KLEIN TOOLS Pole Climbing Gaffs for 1986AR Series (86)
- KLEIN TOOLS WireSpanner Plus™ Telescopic Pole (SRS56036)
- Teufelberger Fall Protection