Shop All Tree Pole Climbers and Accessories
Teufelberger
treeMOTION Essential Sadddle - Large
Mfr # TME-L
Zoro # G109945407
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teufelberger
- MFR # TME-L
- Zoro # G109945407
- Country of Origin Czechia
- Category Tree Pole Climbers and Accessories
Dimensions
Size | Large |
Details
Color | Black/Red |
Description
treeMOTION Essential Sadddle - Large
- •The new treeMOTION Essential has now been perfectly customized for every climber due to its shape and adaptability. This gives the term "unisex" another, better definition in the climbing harness industry
- •Weight limit 330 pounds with gear
- •Features double adjustment waist buckle and sliding adjustable buckles
- •Waist Size: S (27-33 in.), M (31-41 in.), L (36-50 in.). Leg Size: S (15-22 in.), M (17-28 in.), L (19-34 in.)
- •Certifications: EN813:2008, EN358:2018, ANSI Z133-2017 for arboricultural operations, ASTM F887-20, CSA Z259.1-05, AS/NZS 1891.1:2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, 3XL, Blue, Unisex (71221)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHMD0006G1)
- SUPERIOR GLOVE Sleeve 18", L, Green, PR (KGC1T18T)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- TEUFELBERGER treeMOTION Essential Sadddle - Small (TME-S)
- TEUFELBERGER treeMOTION Pro Saddle - Small (TMP-S)
- NOTCH Steel Ring Friction Saver 1/2in x 6ft Treemaster (41639)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Cuffs (pair) (52010)
- SUNBELT ROPE BAG-BASIC COLLAPSIBLE-12"X14 14.15" x14.1" x2.58" (A-B1AB0807152)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers with Pole Gaffs (41185)
- Teufelberger Tree Pole Climbers and Accessories