Shop All Marine & Boat Lighting
Teufelberger
Teufelberger hipSTAR Flex Light 11.5mm x 7m
Mfr # 51040
Zoro # G104098832
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7m
- Tensile Strength 4,000 lbs. (17.7 kN)
- Standards EN 358:1999; EN 795B:2012; AS/NZS 5532:2013; AS/NZS 1891.1:2007; ANSI Z133-2017
- Features Ends seams with TEUFELBERGER’s resin-based [tnt] seam protector technology
- Application Multifunctional and certified lanyard for climbing that takes advantage of the "Hitch Climber System" for length adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teufelberger
- MFR # 51040
- Zoro # G104098832
- UPC # 9011800262322
- Country of Origin Czechia
- Category Marine & Boat Lighting
Dimensions
Length | 7m |
Rope Diameter | 11mm (7/16") |
Details
Tensile Strength | 4,000 lbs. (17.7 kN) |
Standards | EN 358:1999; EN 795B:2012; AS/NZS 5532:2013; AS/NZS 1891.1:2007; ANSI Z133-2017 |
Features | Ends seams with TEUFELBERGER’s resin-based [tnt] seam protector technology |
Application | Multifunctional and certified lanyard for climbing that takes advantage of the "Hitch Climber System" for length adjustment |
Rope Strand Count | 24 |
Lanyard Weight | 2.2 lbs. |
Description
The hipSTAR Flex Light is a multifunctional and certified lanyard that takes advantage of the "Hitch Climber System" for length adjustment. The hipSTAR FLEX Light is supplied without OD Loop T 7mm. Arborists around the globe use the system and enjoy the benefits of this one-of-a-kind system. The hipSTAR Flex Light 11.5 is certified with Valdotain 4+3 and Distel 5 wraps. The seams of the ends of the hipSTAR Flex come with TEUFELBERGER’s resin-based [tnt] seam protector technology. The 7mm Ocean Dyneema rope with stainless steel thimble is designed as an additional mounting point and is available as an extra spare part. Tensile Strength 4,000 lbs. (17.7 kN). Certifications: EN 358:1999; EN 795B:2012; AS/NZS 5532:2013; AS/NZS 1891.1:2007; ANSI Z133-2017
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Fuel Filter (FF-125A)
- CURT Raw Steel Receiver Tubing, 18" (49180)
- SUNEX ® Tools Bearing Splitter 1/2 in. to 9 in. (57BS5)
- VDO Temperature Sender 250degreeF/120degreeC Dual FG 1/4-18 NPTF (325-002)
- TEUFELBERGER Teufelberger hipSTAR Flex Light 11.5mm x 5m (51039)
- TEUFELBERGER Teufelberger hipSTAR Flex Light 11.5mm x 4m (51038)
- TEUFELBERGER Teufelberger hipSTAR Flex Light 11.5mm x 3m (51037)
- RIGID INDUSTRIES 360-Series 6" Led Off-Road Drive Beam W/ (36206)
- HELLA MARINE Masthead Navigation Light Incandescent 3Nm Black (2984305)
- ATTWOOD MARINE Attwood Kayak Hand Bilge Pump (11595-2)
- SEA-DOG LED Courtesy Light - White (401240-1)
- Teufelberger Marine & Boat Lighting