Shop All Marine & Boat Lighting
Teufelberger
Teufelberger hipSTAR Flex Light 11.5mm x 3m
Mfr # 51037
Zoro # G504098821
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Ends seams with TEUFELBERGER’s resin-based [tnt] seam protector technology
- Tensile Strength 4,000 lbs. (17.7 kN)
- Length 3m
- Standards EN 358:1999; EN 795B:2012; AS/NZS 5532:2013; AS/NZS 1891.1:2007; ANSI Z133-2017
- Application Multifunctional and certified lanyard for climbing that takes advantage of the "Hitch Climber System" for length adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teufelberger
- MFR # 51037
- Zoro # G504098821
- UPC # 9011800262292
- Country of Origin Czechia
- Category Marine & Boat Lighting
Dimensions
Length | 3m |
Rope Diameter | 11mm (7/16") |
Details
Features | Ends seams with TEUFELBERGER’s resin-based [tnt] seam protector technology |
Tensile Strength | 4,000 lbs. (17.7 kN) |
Standards | EN 358:1999; EN 795B:2012; AS/NZS 5532:2013; AS/NZS 1891.1:2007; ANSI Z133-2017 |
Application | Multifunctional and certified lanyard for climbing that takes advantage of the "Hitch Climber System" for length adjustment |
Rope Strand Count | 24 |
Lanyard Weight | 1.1 lbs. |
Description
The hipSTAR Flex Light is a multifunctional and certified lanyard that takes advantage of the "Hitch Climber System" for length adjustment. The hipSTAR FLEX Light is supplied without OD Loop T 7mm. Arborists around the globe use the system and enjoy the benefits of this one-of-a-kind system. The hipSTAR Flex Light 11.5 is certified with Valdotain 4+3 and Distel 5 wraps. The seams of the ends of the hipSTAR Flex come with TEUFELBERGER’s resin-based [tnt] seam protector technology. The 7mm Ocean Dyneema rope with stainless steel thimble is designed as an additional mounting point and is available as an extra spare part. Tensile Strength 4,000 lbs. (17.7 kN). Certifications: EN 358:1999; EN 795B:2012; AS/NZS 5532:2013; AS/NZS 1891.1:2007; ANSI Z133-2017
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TOOL Hd U-Joint Service Kit (20150)
- AGS Brake Line Coil and Fitting Assortment Kit, 3/16" x 25' (BLFA-8K)
- GLEASON Wheel 8X1.75 Plastic Hub (490-322-0003)
- DB ELECTRICAL New Starter For 4.2L 4.2 Ud Nissan 1300 1400 Truck 1992-1998 92 94 95 96 97 98 (410-44137)
- TEUFELBERGER Teufelberger hipSTAR Flex Light 11.5mm x 4m (51038)
- PERKO 42" All-Round Light Reduced Glare Fits 1045 1047 (1440DP5CHR)
- LUMITEC Orbit Flush Mount Down Light Spectrum RGBW - White Housing (112527)
- MILWAUKEE TOOL M18 ROCKET DUAL POWER TOWER LIGHT (ML2131-20)
- NAVISAFE Navimount Horizontal White w/Screws (952-1)
- HELLA MARINE Stern Navigation Light Incadescent 2Nm Black 12V (3562015)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Color Caster Extended Multi-Color Underwater Light - 10 and #39 Lead Wire (SCM-10-EXT-CC-20)
- Teufelberger Marine & Boat Lighting