Shop All Ropes
Teufelberger
1/2 in. x 200 ft. HiVee Orange-White Safety Blue Rope
Mfr # HV-200-NS
Zoro # G203892614
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teufelberger
- MFR # HV-200-NS
- Zoro # G203892614
- UPC # 753963073955
- Country of Origin United States
- Category Ropes
Description
Teufelberger Safety Blue Hi-Vee ropes are tightly plied, polyester 16-strand lines that offer a smooth, snag-resistant surface. Polyolefin yarns in the core of each Hi-Vee's cover strand reduce weight and improve handling. Twisted parallel blue yarns, in a trademark blue core, allow the rope to stay firm and round while in use. The core of the Hi-Vee also acts as a warning flag, if the cover is ever cut. The tough, durable cover is treated with a protective finish that minimizes abrasion and maximizes rope life. The lower tensile strength difference of Safety Blue Hi-Vee is due to the color-dyed cover yarns. 7,000 lbs. tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp USA 14-004-RED-BLK Bungee Cords; Red & Black (14-004-RED/BLK)
- CM Series 603 Mini Lever , 10Ft Lift, 1100 Lbs. Cap. (0216)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- VESTIL 0.5 tons, 115 V, Orange (EMH-10)
- TEUFELBERGER 1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope (HV-600-NS)
- TEUFELBERGER 1/2 in. x 150 ft. HiVee Orange-White Safety Blue Rope (HV-150-NS)
- TEUFELBERGER 1/2 in. x 120 ft. HiVee Orange-White Safety Blue Rope (HV-120-NS)
- EXTREME MAX Extreme Max 3008.0367 16-Strand Diamond Braid Utility Rope - 5/8" x 50', Red (3008.0367)
- WELLINGTON P7240S0200R70S Solid Braided Poly Derby Rope Red & White (WE10615)
- AFTERMARKET B1AB312 58 x 12' Heavy Duty Braided Wire Core Flipline Rope Lanyard (ARK80-0019)
- GARDENERS BLUE RIBBON Natural Jute Twine, 200 ft. (T029B)
- Teufelberger Ropes