Shop All Ropes
Teufelberger
1/2 in. x 150 ft. HiVee Orange-White Safety Blue Rope
Mfr # HV-150-NS
Zoro # G703892466
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 1/2-inch (13 mm)
- Rope Material Polyester/Polypropylene
- Rope Strand Count 16
- Rope Length 600 ft
- Rope Type Climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teufelberger
- MFR # HV-150-NS
- Zoro # G703892466
- UPC # 753963073948
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/2-inch (13 mm) |
Rope Length | 600 ft |
Details
Rope Material | Polyester/Polypropylene |
Rope Strand Count | 16 |
Rope Type | Climbing |
Fabric Weight | 11 lbs. |
Application | Smooth snag-resistant climbing rope |
Tensile Strength | 7,000 (31 kN) |
Elongation | 4.5% @ 540 lbs |
Description
Teufelberger Safety Blue Hi-Vee ropes are tightly plied, polyester 16-strand lines that offer a smooth, snag-resistant surface. Polyolefin yarns in the core of each Hi-Vee's cover strand reduce weight and improve handling. Twisted parallel blue yarns, in a trademark blue core, allow the rope to stay firm and round while in use. The core of the Hi-Vee also acts as a warning flag, if the cover is ever cut. The tough, durable cover is treated with a protective finish that minimizes abrasion and maximizes rope life. The lower tensile strength difference of Safety Blue Hi-Vee is due to the color-dyed cover yarns. 7,000 lbs. tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN INSULATED SH 12,000 LB CAP, IS12000 (IS12000)
- LEVELOK Open Rung Standout Bracket Silicone Elbows (ST-ORS-3XL)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (DH6)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 300 lb (PGS50748ZN-DMT32(GG))
- TEUFELBERGER 1/2 in. x 120 ft. HiVee Orange-White Safety Blue Rope (HV-120-NS)
- TEUFELBERGER 1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope (HV-600-NS)
- ALL GEAR Weep Cord, Cotton, 7/32In. dia., 100ft L (AGSBC732100)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 26-022 .375 in. x 100 ft. 5 Star Manila Rope (26-022)
- PARTNERS BRAND Jute Twine, 5-Ply, 140 lb, Natural, 3000'/Case (TWJ300)
- EXTREME MAX Extreme Max 3008.0388 16-Strand Diamond Braid Utility Rope - 3/8" x 100', Camo (3008.0388)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 120 ft. L (AG16SP12120S)
- Teufelberger Ropes