Shop All Ropes
Teufelberger
1/2 in. x 120 ft. HiVee Orange-White Safety Blue Rope
Mfr # HV-120-NS
Zoro # G303892507
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Dia. 1/2-inch (13 mm)
- Rope Material Polyester/Polypropylene
- Rope Strand Count 16
- Rope Length 120 ft
- Rope Type Climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teufelberger
- MFR # HV-120-NS
- Zoro # G303892507
- UPC # 753963073931
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/2-inch (13 mm) |
Rope Length | 120 ft |
Details
Rope Material | Polyester/Polypropylene |
Rope Strand Count | 16 |
Rope Type | Climbing |
Fabric Weight | 8.5 lbs. |
Tensile Strength | 7,000 (31 kN) |
Elongation | 4.5% @ 540 lbs |
Description
Teufelberger Safety Blue Hi-Vee ropes are tightly plied, polyester 16-strand lines that offer a smooth, snag-resistant surface. Polyolefin yarns in the core of each Hi-Vee's cover strand reduce weight and improve handling. Twisted parallel blue yarns, in a trademark blue core, allow the rope to stay firm and round while in use. The core of the Hi-Vee also acts as a warning flag, if the cover is ever cut. The tough, durable cover is treated with a protective finish that minimizes abrasion and maximizes rope life. The lower tensile strength difference of Safety Blue Hi-Vee is due to the color-dyed cover yarns. 7,000 lbs. tensile strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 250 lb. (4DE56)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6228-3)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Silver (EE1803TFX6)
- TEUFELBERGER 1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope (HV-600-NS)
- TEUFELBERGER 1/2 in. x 150 ft. HiVee Orange-White Safety Blue Rope (HV-150-NS)
- ARBO SPACE 9/16in 14mm LDB Coated Polyester Double Braid 600' Length (916LDB600)
- WELLINGTON ROPE NYLON TWST 5/8X140' (N1840S0150S)
- KRAFT TOOL Patriot Braided Nylon Masons Line, 1 (BC489)
- CATAPULT Recovery Rope, Red, 30 ft L, 1-1/2" Dia. (10-4075030)
- ZORO SELECT Rope, 600ft, Tan, Polyprpylne (510200-00600-ZZZ)
- Teufelberger Ropes