Shop All Document Displays
Testrite Visual Products
Testrite Visual Products MM48-S Mightee Mounts 48 in. Mightee Mount- Black
Mfr # MM48-S
Zoro # G904058180
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testrite Visual Products
- MFR # MM48-S
- Zoro # G904058180
- UPC # 80253109804
- Country of Origin China
- Category Document Displays
Description
A strong, sturdy base to support your message.
Display graphics and attract buyers with single or double sided graphics, accommodates up to 1" thick substrates. Create matching holes in graphics or use without holes holding graphic above the carrriage bolts. Extremely sturdy as all the weight is centered on the floor, 3-1/2" height off floor, 9" front to back.
Display graphics and attract buyers with single or double sided graphics, accommodates up to 1" thick substrates. Create matching holes in graphics or use without holes holding graphic above the carrriage bolts. Extremely sturdy as all the weight is centered on the floor, 3-1/2" height off floor, 9" front to back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Heavy Duty Stainless Steel Work Shears / Scissors (WS115)
- CANON Cartridge 055H High Capacity Magenta Toner 5.9K YLD (3018C001)
- BALDWIN Estate Lifetime Brass Mail Slot (0012.003)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 25ft (WL-ED-PSC-050-25)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products MM24-S Mightee Mounts 24 in. Mightee Mount- Black (MM24-S)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products LL48-B Double LL Mounts 48 in. Double Jl Mounts- Silver (LL48-B)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products MM24-S Mightee Mounts (MM24-S)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products LL36-B Double LL Mounts 36 in. Double Jl Mounts- Silver (LL36-B)
- DEFLECTO Sign Holder, Acrylic, 8.5X11", Clear (799693)
- OFFICEMATE Officemate Vertical Upright Sign Holder - 8.5 x 11 in. - Clear (1441333)
- TARIFOLD Sign Holder, Magntc, Danger No Smoking, PK2 (P194943NS)
- Testrite Visual Products Document Displays