Shop All Document Displays
Testrite Visual Products
Testrite Visual Products MM36-S Mightee Mounts 36 in. Mightee Mount- Black
Mfr # MM36-S
Zoro # G704057918
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testrite Visual Products
- MFR # MM36-S
- Zoro # G704057918
- UPC # 80253109545
- Country of Origin China
- Category Document Displays
Description
A strong, sturdy base to support your message.
Display graphics and attract buyers with single or double sided graphics, accommodates up to 1" thick substrates. Create matching holes in graphics or use without holes holding graphic above the carrriage bolts. Extremely sturdy as all the weight is centered on the floor, 3-1/2" height off floor, 9" front to back.
Display graphics and attract buyers with single or double sided graphics, accommodates up to 1" thick substrates. Create matching holes in graphics or use without holes holding graphic above the carrriage bolts. Extremely sturdy as all the weight is centered on the floor, 3-1/2" height off floor, 9" front to back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Artie 3000™ The Coding Robot (1125)
- KYOCERA KYOCERA COMP ECOSYS P3055DN (TK-3182)
- MSSC Foam Pad for Rolmark Ink 5 x 7 in. (RM-50)
- NAVIGATOR Paper, 20#, 97Br, 11X17, Brw Pk (SNANMP1720)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products MM24-S Mightee Mounts (MM24-S)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products MM48-S Mightee Mounts 48 in. Mightee Mount- Black (MM48-S)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products MM24-S Mightee Mounts 24 in. Mightee Mount- Black (MM24-S)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products LL36-B Double LL Mounts 36 in. Double Jl Mounts- Silver (LL36-B)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products LL48-B Double LL Mounts 48 in. Double Jl Mounts- Silver (LL48-B)
- C-LINE PRODUCTS Display Pockets, 8 12 x 11, 10PK Set of 12 PK, 120PK (36911-BX)
- TARIFOLD Easy - Load Wall Display Unit with 10 Display Pockets, Assorted Color (TA567597)
- Testrite Visual Products Document Displays