Shop All Sign Holders
Testrite Visual Products
Testrite Visual Products GC24-C Quest Banner - Sign Stands
Mfr # GC24-C
Zoro # G004001246
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testrite Visual Products
- MFR # GC24-C
- Zoro # G004001246
- Country of Origin China
- Category Sign Holders
Description
A very wide range of Banner Stands including portable and large format models. Graphic mounting systems include pole pockets, hook/loop, pillowcase and gripper bars which require no end finishing
Features- Color - Clear
- Quest Banner / Sign Stands are perfect for many retail applications
- Telescopic aluminum tube, opens to 7 ft.
- Trouble free lock for quick height adjustments
- All metal unit-welded top, built to last
- Quick easy 2 minute assembly
- Handsome satin silver or matte black finishes
- For graphics with holes or grommets
- Single Units feature offset 12 in. Square Shovel Base - can fit under merchandise.
- Double Units have centered, 16 in. Square Base
- Style - Snap Graphic
- Size - 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104319)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19878)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522SJ)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-435)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products VX1-S Convex Poster SignHolders Convex Signholder (VX1-S)
- TESTRITE VISUAL PRODUCTS Outdoor Sign Frames 22 in.X28 in. Black A Frame (AF22-B)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products RY3 Mercury Retractable Banner Stands (RY3)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-B Classic Banner Stands 36 in. Classic Banner Stand- Silver (BN3-B)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products NST2228 Monster Pedestal Sign Holders (NST2228)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN2TB-B Classic Banner Stands 24 in. Classic Banner Stand with Travel Base- Silver (BN2TB-B)
- AZAR DISPLAYS 18"W x 24"H Hanging Poster Frame (172738)
- Testrite Visual Products Signs