Shop All Sign Holders
Testrite Visual Products
Testrite Visual Products BN5 Grand Format Banner Stands
Mfr # BN5
Zoro # G303899858
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testrite Visual Products
- MFR # BN5
- Zoro # G303899858
- Country of Origin China
- Category Sign Holders
Description
Adjustable large format and grand format banner stands extremely lightweight and pole pocket maintaining
Features- Colors - Satin Silver or Matte Black
- Telescopic height 36 - 96 in.
- Pole pocket mounting
- Two 3 x 17 in. Formed steel bridge bases
- Great portability
- 5 minute assembly
- Standard or Jumbo diameter tubing
- Standard Tubing model
- Convert BN5 up to 10 ft. &12 ft. High &wide
- Extra Crossbar Kits features telescopic crossbar and attaches anywhere along the uprights
- EBG6 Travel bag will hold 1 conversion kit or 1 banner stand
- EBGH Travel bag will hold a banner stand and a conversion kit
- Center support requires a notch in the banner back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Wash Tank Can, Basket, Benchtop, 3-1/2 gal. (27713)
- BRADY Label, 1 1/2 in W, White (M7-31-423)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (105XBRMB24D)
- ELCO LIGHTING Weather Proof Clear Shield for Exit Signs (EEPS60)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products RY3 Mercury Retractable Banner Stands (RY3)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN2TB-B Classic Banner Stands 24 in. Classic Banner Stand with Travel Base- Silver (BN2TB-B)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products NST2228 Monster Pedestal Sign Holders (NST2228)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-TB-S Classic Banner Stands 36 in. Classic Banner Stand with Travel Base- Silver (BN3-TB-S)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products VX1-S Convex Poster SignHolders Convex Signholder (VX1-S)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products JN5C1 Grand Format Banner Stands (JN5C1)
- AZAR DISPLAYS 3.5"W x 2.5"H Angled Sign Holder, PK10 (112740)
- Testrite Visual Products Sign Holders