Shop All Easels
Testrite Visual Products
Testrite Visual Products 425 Portable Presentation Easels
Mfr # 425
Zoro # G603899633
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testrite Visual Products
- MFR # 425
- Zoro # G603899633
- UPC # 747925448172
- Country of Origin China
- Category Easels
Description
Our Easels are well-made and built to last. All metal, our Elegant and Convention models are perfect for hotel lobbies, theatres, tradeshow floors and other environments where durability and aesthetics count.
Features- White Markerboard
- Lightweight and durable
- Telescopic aluminum alloy legs
- Units fold to 28.05 x 38 x 3 in.
- Writing surface - 27 W x 36 H in.
- Metal clutch locks
- All models accept flipcharts
- Unique, grooved 4-leg design for easy alignment into 3 positions
- Full length marker/chalk tray
- Spring-loaded flipchart bar for pads
- Aluminum frame
- Weight - 11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- TOY TIME Kid's Toy Violin with 4 Adjustable Strings, Bow, Musical Instrument for Learning Classical Music (484337RZB)
- MASTER CASTER Channel, J Style, 1 1/8Hx48Lx2 3/8Win, Blk (00205)
- MEAN STREAK Markers, Mean Streak, Yellow, PK12, Yellow Color Family, 12 PK (MK503YE)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products 425MG Portable Presentation Easels (425MG)
- MASTERVISION Telescoping Display Easel, 3 Leg, Silver (FLX09102MV)
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- PACON Colored Paper Chart Tablet, Ruled, 24x16, 25 Sheets, PK2 (P0074732)
- CRESTLINE PRODUCTS Dual Surface Table Top Easel, 18.5in x 18in (17305)
- BI-SILQUE GEC™ Portable Easel Stand Heavy Duty Instant Collapsible Tripod, Black, Aluminum (FLX10201MV)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 27" x 34", 25 Sheets (3370)
- Testrite Visual Products Easels