Shop All Permanent Markers
Testors
Testors TES2546C 0.3 oz Enamel Paint Marker Metallic Silver Pack of 6
Mfr # TES2546C
Zoro # G204134072
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors
- MFR # TES2546C
- Zoro # G204134072
- UPC # 75611254609
- Country of Origin China
- Category Permanent Markers
Description
Enamel Paint Marker
Features- Models: Ceramic, Plastic, Leather
- Household: Stone, Metal, Styrofoam
- Crafts: Wax, Glass, Paper
- Not recommended for vinyl, polyethylene, polypropylene plastics, or lexan
- All-purpose marker contains no lead and has a tip designed for fine- line painting or painting larger areas
- Color: Silver
- Size: 0.3 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Red, PK60 (BICGSMP101RD)
- BLUELINE 9-1/4x7-1/4" Undated Daily Planner, Black (REDA29C81)
- ZORO SELECT Poly Tubing Rack, 24 In. W (8AYX4)
- BOWMAN DISPENSERS Bag Dispenser Double, ABS Plastic (BG002-0212)
- TESTORS Gloss White Acrylic Marker Pen (TES286133)
- SHARPIE S-Note Creative Markers, Assorted Ink Colors, Bullet/Chisel Tip, White Barrel, PK16, 16PK (2154174)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 4 PK (2018324)
- MARKAL Lacquer-Stik Fill-In Paint Markers (MA390740)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Violet (63606)
- SHARPIE Assorted Markers, 72 PK (1983254)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29842)
- Testors Permanent Markers