Shop All Spray Paint
Testors
Testors TES1245T Gloss White Spray Enamel
Mfr # TES1245T
Zoro # G304134408
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Color Family Whites
- Application Method Spray
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # TES1245T
- Zoro # G304134408
- UPC # 75611124506
- Country of Origin China
- Category Spray Paint
Details
Color | White |
Color Family | Whites |
Application Method | Spray |
Sheen | Gloss |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Gloss White Spray Enamel
- Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Paint-Powder Black (788-0637A)
- WOOSTER 2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- BINKS 10 Gallon Pressure Pot Galv Steel W/ Reg (183G-1023)
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (15100C)
- TESTORS SPRAY PAINT 3 OZ GLOSS CORAL TESTORS (304359)
- TESTORS Testors Paints TES1837MT Lacquer Spray Revving Red (TES1837MT)
- TESTORS Testors Paints TES1847MT Lacquer Spray Bronze (TES1847MT)
- TESTORS SAPPHIRE BLUE SHIMMER 3 OZ SPRAY (304362)
- TESTORS TESTORS EMERALD GREEN SHIMMER 3 OZ SPRAY (304363)
- TESTORS Testors Paints TES1261T Glosscote Spray Lacquer (TES1261T)
- KRYLON Slate Spray Paint (2327A)
- Testors Spray Paint & Primer