Shop All Interior Paints
Testors
Testors TES1181TT Flat Aluminum Enamel Paint
Mfr # TES1181TT
Zoro # G104132277
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Size .25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # TES1181TT
- Zoro # G104132277
- Country of Origin China
- Category Interior Paints
Dimensions
Size | .25 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Description
Heartland Hobby maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Features- Not recommended for: vinyl, polyethylene or polypropylene plastics
- Excellent for either brush painting or air brushing if thinned
- Covers well, flows smoothly with no blushing or fading, and can be blended easily
- Jar will not accept standard airbrush lid
- Cleans up with enamel thinner #1148
- Contains No Lead
- Capacity: 0.25 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 20" Graco Extension Pole (287021)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Yellow, High Gloss, 1 gal, 230 to 340 sq ft/gal (248288)
- FLOOD CWF-UV Transparent Smooth Honey Gold Water-Based Acrylic/Oil Penetrating Wood Finish 1 gal (FLD527-01)
- TESTORS 2OZ NAVY MatteAcr Paint (297430)
- TESTORS 6Color FLT Acry Pod Set (281228)
- TESTORS Testors Paints TES1210T Spray Bright Blue (TES1210T)
- TESTORS Interior Paint, Eggshell, White, 2 oz (292430A)
- TESTORS 6OZ YEL Chalk Paint (307591)
- TESTORS Interior Paint, Matte, Purple, 2 oz (292425A)
- TESTORS Paint Craft Acry Mtlac Blk 2Oz (292492)
- THURMALOX STOVE PAINT Stove Paint, Gloss, Brushable Black, 12 oz (270B)
- Testors Interior Paints