Shop All Interior Paints
Testors
Testors TES1176TT Blue Fluorescent Enamel Paint
Mfr # TES1176TT
Zoro # G004132278
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Size .25 oz
- Paint Sub-Brand Modern Masters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # TES1176TT
- Zoro # G004132278
- UPC # 75611117607
- Country of Origin China
- Category Interior Paints
Dimensions
Size | .25 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Sub-Brand | Modern Masters |
Description
Testors Paints maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Features- Flammable and toxic
- Excellent for either brush painting or air brushing if thinned
- Covers well, flows smoothly with no blushing or fading, and can be blended easily
- Jar will not accept standard airbrush lid
- Capacity: 0.25 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (RR641)
- LINZER Roller Cover Polyes 9X1/4In (RC 142)
- KRUD KUTTER 32 Oz Graffiti Remover (GR32)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2 1/2)
- TESTORS Enamel Paint, Gold, .3 oz (2544C)
- TESTORS Testors Paints TES1177TT Yellow Fluorescent Enamel (TES1177TT)
- TESTORS 6OZ YEL Chalk Paint (307591)
- TESTORS Paint Set Acry Primary 0.25Oz (308936)
- TESTORS Interior Paint, Eggshell, White, 2 oz (292430A)
- TESTORS Testors Paints TES1844MT 3 oz Testors Lacquer Spray; Icy Blue (TES1844MT)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Storm Gray, 1 gal (380224)
- Testors Interior and Exterior Paints and Stains