Shop All Interior Paints
Testors
Testors Paints TES1844MT 3 oz Testors Lacquer Spray; Icy Blue
Mfr # TES1844MT
Zoro # G904134105
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Size 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # TES1844MT
- Zoro # G904134105
- UPC # 75611184401
- Country of Origin China
- Category Interior Paints
Dimensions
Size | 3 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Description
Testors Paints maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Features- Dries and can be recoated in about 20 minutes if more than one
- coat is desired
- Does not exceed 88% VOC by weight
- Instructions for use printed on the label
- Color: Icy Blue
- Capacity: 3 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-2)
- DEVILBISS Disposable Liners Kit, 9Oz, Pk32 (DPC-602)
- RAE Traffic Zone Marking Paint, 1 gal., Black, Chlorinated Solvent -Based (7186-01)
- VHT Heat Resistant to 550 Degrees Fahrenheit, Flat Black, 11 Ounce Aerosol Spray Can (SP130)
- TESTORS Paint Set Acry Primary 0.25Oz (308936)
- TESTORS 6OZ YEL Chalk Paint (307591)
- TESTORS Testors Paints TES1177TT Yellow Fluorescent Enamel (TES1177TT)
- TESTORS Enamel Paint, Gloss, Dark Blues, .3 oz (2511C)
- TESTORS Testors Paints TES1171TT Flat Beret Green (TES1171TT)
- TESTORS Enamel Paint, Metallic, Gold, 025 oz, Bottle (1144TT)
- MODERN MASTERS Metallic Paint, WaterBase, Green, 1 pt (PA901)
- Testors Interior and Exterior Paints and Stains