Shop All Interior Paints
Testors
Testors Paints TES1171TT Flat Beret Green
Mfr # TES1171TT
Zoro # G004134289
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors
- MFR # TES1171TT
- Zoro # G004134289
- UPC # 75611117102
- Country of Origin China
- Category Interior Paints
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Description
Testors Paints maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Features- Made of enamal and are flammable and toxic
- Models: Ceramic, Plastic, Leather Household: Stone, Metal, Styrofoam Crafts: Wax, Glass, Paper Figures: Fabric, Wood
- Jar will not accept standard airbrush lid
- vinyl, polyethylene or polypropylene plastics
- Color: Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8 15/16" Round Sash Brush, Grey Bristle Fill, 2-1/4" Trim Len (40121)
- PURDY Purdy Painters Pail (14T921000)
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit for 23:1 Monark, EH333 Teflon/SS - Replacement for Graco 236724 (20-2311)
- WOODLIFE Wolman Clear Water-Based Wood Preservative 1 gal (00903)
- TESTORS Enamel Paint, Gloss, Yellow, .3 oz (2514C)
- TESTORS Interior Paint, Matte, Purple, 2 oz (292425A)
- TESTORS Interior Paint, Eggshell, White, 2 oz (292430A)
- TESTORS Enamel Paint, Metallic, Gold, 025 oz, Bottle (1144TT)
- TESTORS Enamel Paint, Gold, .3 oz (2544C)
- TESTORS 6Color FLT Acry Pod Set (281228)
- RUST-OLEUM Gloss, Deep Blue, Half Pint (224423)
- Testors Interior and Exterior Paints and Stains