Shop All Spray Paint
Testors
SPRAY PAINT 3 OZ METALLIC SILVER TESTORS
Mfr # 304351
Zoro # G710762400
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Net Weight 3 oz
- Color Family Silvers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 304351
- Zoro # G710762400
- UPC # 20066329891
- Country of Origin United States
- Category Spray Paint
Details
Color | Silver |
Net Weight | 3 oz |
Color Family | Silvers |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Interior/Exterior Paint, Metallic, 6 Oz (ME19032)
- WOOSTER 1 in. Bl Wooster Tas Brush (D4021-1)
- 3M ACCUSPRAY Head Refill, Atomizing, 1.4mm, Orange, PK4 (16612)
- SIKKENS LV262 Multi-Substrate Epoxy Primer Grey (565479)
- TESTORS Testors Paints TES1261T Glosscote Spray Lacquer (TES1261T)
- TESTORS TESTORS EMERALD GREEN SHIMMER 3 OZ SPRAY (304363)
- TESTORS Testors Paints TES1847MT Lacquer Spray Bronze (TES1847MT)
- TESTORS SAPPHIRE BLUE SHIMMER 3 OZ SPRAY (304362)
- TESTORS SPRAY PAINT 3 OZ GLOSS CORAL TESTORS (304359)
- SEYMOUR MIDWEST Red, 20 oz 6 PK (620-1407)
- KRYLON Purple Shimmer, Metallic, 11.5 oz (K03928000)
- Testors Spray Paint & Primer