Shop All Spray Paint
Testors
Spray Paint 3 Oz Gloss White Wedd Testors
Mfr # 304353
Zoro # G510061512
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 3 oz
- Color Family Whites
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 304353
- Zoro # G510061512
- UPC # 20066329877
- Country of Origin United States
- Category Spray Paint
Details
Color | White |
Net Weight | 3 oz |
Color Family | Whites |
Sheen | Gloss |
Description
Spray Paint 3 Oz Gloss White Wedd Testors
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Varnish Deadflt Int Gl (DP609GAL)
- BEDFORD PRECISION PARTS Bedford Precision Drain Valve for Titan / Speeflo (29-3609)
- TITAN Striping Machine, Holds 5 gal., Aluminum (0537015)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, White, Water -Based (205237)
- TESTORS Testors Paints TES1837MT Lacquer Spray Revving Red (TES1837MT)
- TESTORS SAPPHIRE BLUE SHIMMER 3 OZ SPRAY (304362)
- TESTORS Testors Paints TES1847MT Lacquer Spray Bronze (TES1847MT)
- TESTORS SPRAY PAINT 3 OZ GLOSS CORAL TESTORS (304359)
- TESTORS Testors Paints TES1261T Glosscote Spray Lacquer (TES1261T)
- TESTORS TESTORS EMERALD GREEN SHIMMER 3 OZ SPRAY (304363)
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- Testors Spray Paint & Primer