Shop All Spray Paint
Testors
SPRAY PAINT 3 OZ GLOSS BLACK TESTORS
Mfr # 304352
Zoro # G210762474
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 3 oz
- Color Family Blacks
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 304352
- Zoro # G210762474
- UPC # 20066329884
- Country of Origin United States
- Category Spray Paint
Details
Color | Black |
Net Weight | 3 oz |
Color Family | Blacks |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.012 In (FNS412)
- ZINSSER 1 qt. Clear Water Sealer (2304)
- SHORT CUTS Krylon Fusion All-In-One Metallic Black Stainless Steel Paint+Primer Spray Paint 12 oz (K02790007)
- RUST-OLEUM 1 gal Floor Coating, Semi-gloss Finish, Dove Gray, Water Base (320419)
- TESTORS SPRAY PAINT 3 OZ GLOSS CORAL TESTORS (304359)
- TESTORS Testors Paints TES1837MT Lacquer Spray Revving Red (TES1837MT)
- TESTORS Testors Paints TES1261T Glosscote Spray Lacquer (TES1261T)
- TESTORS Testors Paints TES1847MT Lacquer Spray Bronze (TES1847MT)
- TESTORS SAPPHIRE BLUE SHIMMER 3 OZ SPRAY (304362)
- TESTORS TESTORS EMERALD GREEN SHIMMER 3 OZ SPRAY (304363)
- RUST-OLEUM Spray Paint, Leather Brown, Gloss, 12 oz (1674830)
- Testors Spray Paint