Shop All Interior Paints
Testors
Interior Paint, Matte, Sunshine Yellow, 2 oz
Mfr # 292427A
Zoro # G305297171
product price: $3.79
/ea
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Yellows
- Finish Matte
- Size 2 oz
- Paint Sub-Brand Modern Masters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 292427A
- Zoro # G305297171
- UPC # 20066308438
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Yellows |
Color | Sunshine Yellow |
Finish | Matte |
Paint Sub-Brand | Modern Masters |
VOC Content | 10 g/L |
Description
Modern Masters Metal Effects Blue Patina Aging Solution is an acidic solution in water that reacts with the metal particles in Oxidizing Bronze Paint for an authentic blue patina finish. Metal Effects Patina Aging Solution speeds up the oxidation process to create a beautiful look on nearly any interior or exterior surface. Apply on walls molding trim columns doors railings lamps vases planters and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT MARKING TOOL REPLACEMENT ADAPTOR GASKET (N202)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Blue, Water -Based (QT0362000)
- JEN MANUFACTURING 3 in. Poly Brush (4255)
- GRACO Pump Manifold Filter, Mesh 60, PK2 (236496)
- TESTORS Enamel Paint, Gloss, Dark Blues, .3 oz (2511C)
- TESTORS Interior Paint, Matte, Purple, 2 oz (292425A)
- TESTORS 3OZ GRN COP Paint (330572)
- TESTORS Paint Craft Acry Mtlac Blk 2Oz (292492)
- TESTORS Testors Paints TES1126TT Tangerine Enamel (TES1126TT)
- TESTORS Testors TES1176TT Blue Fluorescent Enamel Paint (TES1176TT)
- TIMELINE Sage Classic Shiplap Touch-Up Paint Color, 8 Ounces (1023)
- Testors Interior and Exterior Paints and Stains