Shop All Interior Paints
Testors
Fluorescent Assorted Craft Paint Set Interior 6 oz
Mfr # 297611
Zoro # G505301227
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Size 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors
- MFR # 297611
- Zoro # G505301227
- UPC # 20066314002
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 6 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Description
Testors Craft Acrylic Paint sets provide great coverage on a variety of surfaces such as wood metal fabric canvas glass and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF500)
- 3M ACCUSPRAY Head Refill, Atomizing, 1.2mm, Blue (16582)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Blue, Water -Based (QT0362000)
- WOOSTER 4-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-4 1/2)
- TESTORS Interior Paint, Matte, Purple, 2 oz (292425A)
- TESTORS 6OZ YEL Chalk Paint (307591)
- TESTORS Enamel Paint, Gloss, Black, .3 oz (2547C)
- TESTORS Paint Set Acry Primary 0.25Oz (308936)
- TESTORS 6Color FLT Acry Pod Set (281228)
- TESTORS Testors Paints TES1126TT Tangerine Enamel (TES1126TT)
- MODERN MASTERS Metallic Paint, WaterBase, Black Cherry, 6 oz (ME704)
- Testors Interior Paints