Shop All Paint Thinners
Testors
Enamel Thinner 1.75 oz
Mfr # 1156XT
Zoro # G905298455
product price: $6.99
/ea
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 1.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 1156XT
- Zoro # G905298455
- UPC # 75611115603
- Country of Origin United States
- Category Paint Thinners
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Net Weight | 1.75 oz |
Description
Testors has created a line of enamel primers thinners and top coats giving modelers that extra edge to craft the paint to the right effect needed for that project. These products work very well in thinning our enamel paints for use in an airbrush.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTT LIEBCO Floor Applicator Pad, 10" (997106100)
- DEFT 12.25 Oz. Semi-Gloss Clear Wood Finish Interior Spray Lacquer (DFT011/54)
- PREMIER CHIP BRUSH 3""W (WV30)
- TANIS BRUSH #1 Marking Artist Paint Brush, Red Sable Bristle (00331)
- KLEAN-STRIP 1-K Kerosene For Heaters/Lamps/Stoves 128 oz (GKP85)
- SUNNYSIDE Lacquer Thinner, 1/4 gal., VOC 24g/L (47732)
- SUNNYSIDE Paint Thinner, 1/4 gal., Solvent Base (47632)
- KLEAN-STRIP Klean Strip CKPT94402 Paint Thinner, 5 gal Can (CKPT94402)
- SUNNYSIDERPORATION GAL VOC Xylol Solvent (474G1)
- SUNNYSIDE Paint Thinner, 1 gal., Solvent Base (476G1)
- CROWN Mineral Spirits Paint Thinner 1 qt (CR.PT.P.64)
- Testors Paint Thinners