Shop All Interior Paints
Testors
Enamel Paint, Silver, .3 oz
Mfr # 2546C
Zoro # G005298249
product price: $8.65
/ea
Sold in multiples of 6 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Silvers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 2546C
- Zoro # G005298249
- UPC # 75611254609
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | .3 oz |
Details
Item | Enamel Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Silvers |
Color | Silver |
Description
Testors enamel markers are ideal for any hobby craft or art project. Use Testors Make-Your-Own Marker to quickly and easily turn 100's of your favorite Testors or Model Master bottled paint colors into a paint marker or create custom colors by mixing paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT PAINT Use To Restore Vinyl Seats, Dash Boards, Door Panels, Shifter Boots and Consoles; Medium Gray (HVP109)
- CAMPBELL HAUSFELD General Purpose Spray Gun, 1 qt Canister (DH420000AV)
- VALSPAR 1 Gal. Empty Lidded Paint Can (007.0060689.000)
- ENCORE Plastic Paint Bucket, 5 qt (1605)
- TESTORS Enamel Paint, Gloss, Yellow, .3 oz (2514C)
- TESTORS Enamel Paint, Gloss, White, .3 oz (2545C)
- TESTORS Enamel Paint, Gloss, Black, .3 oz (2547C)
- TESTORS Enamel Paint, Gloss, Dark Blues, .3 oz (2511C)
- TESTORS Paint Craft Acry Mtlac Blk 2Oz (292492)
- TESTORS Interior Paint, Golds, 2 oz (292496A)
- RUST-OLEUM Countertop Paint, Satin, 1 gal (246068)
- Testors Interior Paints