Shop All Interior Paints
Testors
Enamel Paint, Gloss, Yellow, .3 oz
Mfr # 2514C
Zoro # G805298487
Sold in multiples of 6 for $51.54
$51.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Yellows
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors
- MFR # 2514C
- Zoro # G805298487
- UPC # 75611251400
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | .3 oz |
Details
Item | Enamel Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Yellows |
Color | Yellow |
Finish | Gloss |
Description
Testors enamel markers are ideal for any hobby craft or art project. Use Testors Make-Your-Own Marker to quickly and easily turn 100's of your favorite Testors or Model Master bottled paint colors into a paint marker or create custom colors by mixing paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 1-1/2" Paint Brush Multipack Paint Brush, 36 PK (PB1-1/2)
- E-Z MIX E-Z Mix EMX-70016L 1-Pint Plastic Mixing Cup Lids; Box Of 100 (EMX-70016L)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (F0010-9)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 1 Hr (14100H)
- TESTORS Enamel Paint, Gloss, Dark Blues, .3 oz (2511C)
- TESTORS Enamel Paint, Gloss, White, .3 oz (2545C)
- TESTORS Enamel Paint, Gold, .3 oz (2544C)
- TESTORS Enamel Paint, Gloss, Black, .3 oz (2547C)
- TESTORS Testors Paints TES1171TT Flat Beret Green (TES1171TT)
- TESTORS Testors Paints TES1135TT Grape Enamel Paint (TES1135TT)
- MODERN MASTERS Metallic Paint, WaterBase, Rose, 1 qt (ME246)
- Testors Interior and Exterior Paints and Stains