Shop All Interior Paints
This Product is Discontinued
Testors
Enamel Paint, Gloss, Light Blue, .3 oz (Discontinued)
Mfr # 2508C
Zoro # G505298541
This Product is Discontinued
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Blues
- Color Light Blue
- Finish Gloss
- Size .3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 2508C
- Zoro # G505298541
- UPC # 75611250809
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | .3 oz |
Details
Item | Enamel Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Blues |
Color | Light Blue |
Finish | Gloss |
Description
Testors enamel markers are ideal for any hobby craft or art project. Use Testors Make-Your-Own Marker to quickly and easily turn 100's of your favorite Testors or Model Master bottled paint colors into a paint marker or create custom colors by mixing paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.