Shop All Interior Paints
Testors
Enamel Paint, Gloss, Dark Blues, .3 oz
Mfr # 2511C
Zoro # G305298482
product price: $8.65
/ea
Sold in multiples of 6 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Blues
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 2511C
- Zoro # G305298482
- UPC # 75611251103
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | .3 oz |
Details
Item | Enamel Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Blues |
Color | Dark Blues |
Finish | Gloss |
Description
Testors enamel markers are ideal for any hobby craft or art project. Use Testors Make-Your-Own Marker to quickly and easily turn 100's of your favorite Testors or Model Master bottled paint colors into a paint marker or create custom colors by mixing paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.014" Tip Size (FFLP514)
- WOOSTER 4" Super Doo-Z Trimmer Roller Kit, PK 3 (RR394)
- KRYLON 1 gal. Red Oxide Primer Water Primer (K00020001-16)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (7701830)
- TESTORS Enamel Paint, Gloss, Yellow, .3 oz (2514C)
- TESTORS Enamel Paint, Gloss, Red, .3 oz (2503C)
- TESTORS Enamel Paint, Gloss, Black, .3 oz (2547C)
- TESTORS Testors Paints TES1126TT Tangerine Enamel (TES1126TT)
- TESTORS Testors Paints TES1210T Spray Bright Blue (TES1210T)
- TESTORS Testors Paints TES1171TT Flat Beret Green (TES1171TT)
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-2255-1 1K Acrylic Primer - Gray (USC-2255-1)
- Testors Interior and Exterior Paints and Stains