Shop All Interior Paints
Testors Craft
Rust-Oleum Metallic Graphite Water-Based Paint Interior 10 g/L 2 oz
Mfr # 292495A
Zoro # G305301021
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Size 2 oz
- Paint Sub-Brand Zinsser
- VOC Content 10 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors Craft
- MFR # 292495A
- Zoro # G305301021
- UPC # 20066310103
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Paint Sub-Brand | Zinsser |
VOC Content | 10 g/L |
Description
Zinsser Clear Advanced Synthetic Shellac Primer blocks odors permanently and completely seals severe stains from water, smoke, fire damage and more. This primer provides excellent adhesion that sticks to all surfaces without sanding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z MIX E-Z Mix EMX-70016L 1-Pint Plastic Mixing Cup Lids; Box Of 100 (EMX-70016L)
- SUNNYSIDE Paint Remover, 1 gal., Solvent Base (635G1)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Stormy Sky, 5gal (SD5SGY)
- KRYLON Rust Preventative Spray Paint, Ivory, Satin, 12 oz (K02739007)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Touch-Up Paint, Latex, White, 8 oz (5760)
- ZINSSER Interior Paint, Satin, LatexBase, White, 5 gal (02700)
- RUST-OLEUM Matte Highland Blue Water-Based Acrylic Milk Paint 1 qt (331050)
- RUST-OLEUM Flat, Gray Primer, 1/2 Pint (1980730)
- TESTORS 2OZ NAVY MatteAcr Paint (297430)
- TESTORS Testors Paints TES1126TT Tangerine Enamel (TES1126TT)
- MODERN MASTERS Metallic Paint, WaterBase, Rich Gold, 6 oz (ME701)
- Testors Craft Interior Paints