Shop All Interior Paints
Testors Craft
Interior Paint, Matte, Shamrock, 2 oz
Mfr # 297447
Zoro # G505300992
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Greens
- Color Shamrock
- Finish Matte
- Size 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors Craft
- MFR # 297447
- Zoro # G505300992
- UPC # 20066316105
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Greens |
Color | Shamrock |
Finish | Matte |
Paint Sub-Brand | Zinsser |
VOC Content | 10 g/L |
Description
Zinsser High Hide Cover Stain Primer and Sealer sticks to any surface without sanding. Tough stain killing power its oil-based formula effectively seals stains from water smoke fire nicotine and blocks tanning bleed. It offers excellent flexibility adhesion and dries to the touch in just 35 minutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Lacquer Brushing Clear Sat Ga (63231)
- GENERAL PAINT Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Tile Red, Quart - (209288)
- MODERN MASTERS 1 Qt Modern Masters ME661 Tequila Gold WB Decorative Metallic Paint (ME661)
- DEVILBISS Suction Feed Spray Gun, 0.070In/1.8mm (JGA-654)
- RUST-OLEUM Glitter Paint, Glitter Rose Gold, 28 oz (360221)
- MODERN MASTERS Metallic Paint, AcrylicBase, Bronze, 1 gal (ME396)
- AGS Paint, UV Resistant, Matte Black, 1 Quart (AOR-32)
- PAINTERS TOUCH Rust-Oleum Painters Touch Ultra Cover Satin Stone Gray Water-Based Ultra Cover Paint Exterior and In (267335)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 gal (CC661B099-01)
- MODERN MASTERS Metallic Paint, WaterBase, Mystical Green, 6 oz (ME434)
- MODERN MASTERS Metallic Paint, WaterBase, Sapphire, 6 oz (ME655)
- Testors Craft Interior and Exterior Paints and Stains