Shop All Interior Paints
Testors Craft
Interior Paint, Matte, Passion Fruit, 2 oz
Mfr # 297457
Zoro # G205301053
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material New Construction
- Paint Color Family Pinks
- Color Passion Fruit
- Finish Matte
- Size 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors Craft
- MFR # 297457
- Zoro # G205301053
- UPC # 20066316006
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | New Construction |
Paint Color Family | Pinks |
Color | Passion Fruit |
Finish | Matte |
VOC Content | 10 g/L |
Description
B-I-N 2 primer is formulated for whole-surface interior priming and exterior spot priming. This high solids soya based alkyd formulation combines excellent adhesion stain-blocking and effective odor sealing performance characteristics making it suitable for use on new construction remodeling and fire and water damage restoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Roller Gauge 16MILS Green, 6PK (R080)
- VHT Heat Resistant 1300-2000 Degrees Fahrenheit, Flat White, Aerosol Spray Can, 11 Ounce (SP101)
- AERVOE Yellow Line Striper Spray Paint (720)
- KRYLON Quik-Mark WB Inverted Marking Paint, Type: APWA, Brilliant White, Size: 20 oz - Net Wt 17 oz, (A03901004)
- ALL-SOURCE Best Look Latex Paint & Primer In One Matte Flat Ceiling Paint, Brilliant White, 1 Qt. (HW36W0840-14)
- RUST-OLEUM Chalked Smoked Glaze30Oz (315883)
- RUST-OLEUM Gloss, White, Quart (1992502)
- DIAMOND BRITE Interior Paint, Semi-Gloss, Off White, 1 gal (21600-1)
- SHORT CUTS Krylon Matte Finish Clear Finish Spray Coating 11 oz (1311)
- HOMAX White Water-Based Wall and Ceiling Texture Paint 10 oz (4296)
- TRU-COLOR PAINT Paint, FS IDF Dark Gull Grey (TCP1279)
- Testors Craft Interior and Exterior Paints and Stains