Shop All Interior Paints
Testors Craft
Interior Paint, Matte, Orange, 2 oz
Mfr # 292424A
Zoro # G705298037
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material water
- Paint Color Family Oranges
- Color Orange
- Finish Matte
- Size 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors Craft
- MFR # 292424A
- Zoro # G705298037
- UPC # 20066308407
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | water |
Paint Color Family | Oranges |
Color | Orange |
Finish | Matte |
VOC Content | 92 g/L |
Description
Testors Craft Acrylic Paint is a high-quality water-based paint for general crafts and decorative painting. The non-toxic paint comes in a squeezable bottle with an easy-to-use flip cap for convenient application. The specialty formula is washable with soap and water while wet and dries to a beautiful permanent finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle (4230)
- WOOSTER 2" Chip Paint Brush, White China Bristle, Plastic Handle (W1147-2)
- ZINSSER 1 Qt Amber Bulls Eye 3LB Shellac (704)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R339)
- MINWAX Interior Paint, Gloss, OilBase, 2.5 gal (71058)
- TESTORS Enamel Paint, Gloss, Yellow, .3 oz (2514C)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 1 qt (ME708)
- MODERN MASTERS 1 Qt Modern Masters ME656 Flash Copper WB Decorative Metallic Paint (ME656)
- HOMAX White Water-Based Wall and Ceiling Texture Paint 10 oz (4296)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 qt (CC664B099-04)
- RUST-OLEUM Rust-Oleum Painters Touch Ultra Cover Blossom White Ultra Cover Paint 1 qt (267330)
- Testors Craft Interior and Exterior Paints and Stains