Shop All Interior Paints
Testors Craft
Interior Paint, Matte, Engine Red, 2 oz
Mfr # 297466
Zoro # G105297975
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material water
- Paint Color Family Reds
- Color Engine Red
- Finish Matte
- Size 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors Craft
- MFR # 297466
- Zoro # G105297975
- UPC # 20066315917
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | water |
Paint Color Family | Reds |
Color | Engine Red |
Finish | Matte |
VOC Content | 103 g/L |
Description
Testors Craft Acrylic Paint is a high-quality water-based paint for general crafts and decorative painting. The non-toxic paint comes in a squeezable bottle with an easy-to-use flip cap for convenient application. The specialty formula is washable with soap and water while wet and dries to a beautiful permanent finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER External Twist Pole, SS, L, 4 ft.-8 ft., PK6 (82048)
- GENERAL FINISHES 1 Qt Black Cherry Wood Stain Water-Based Penetrating Stain (WKQT)
- KRYLON Textured Spray Paint, Black, 12 oz. (K02776007)
- GRACO Pump Lower with Built-in Filter, 290cc (L290C2)
- RUST-OLEUM Chalked Smoked Glaze30Oz (315883)
- KRUD KUTTER Zinsser Flat Bright White Water-Based Ceiling Paint and Primer in One Interior 1 gal (260967)
- THURMALOX STOVE PAINT Stove Paint, Gloss, Brushable Black, 12 oz (270B)
- RUST-OLEUM Satin, Hunt Club Green, Quart (267334)
- RUST-OLEUM Interior Paint, Matte, 1 qt (287722)
- TESTORS 6OZ YEL Chalk Paint (307591)
- TESTORS Enamel Paint, Silver, .3 oz (2546C)
- Testors Craft Interior and Exterior Paints and Stains