Shop All Interior Paints
Testors Craft
Interior Paint, Matte, 2 oz
Mfr # 297434
Zoro # G805297800
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Finish Matte
- Size 2 oz
- VOC Content 10 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors Craft
- MFR # 297434
- Zoro # G805297800
- UPC # 20066316235
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Finish | Matte |
VOC Content | 10 g/L |
Description
Testors Craft Acrylic Paint is a high-quality water-based paint for general crafts and decorative painting. The non-toxic paint comes in a squeezable bottle with an easy-to-use flip cap for convenient application. The specialty formula is washable with soap and water while wet and dries to a beautiful permanent finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paste Brush, Wood, Fill Type Tampico (2FDJ7)
- RUST-OLEUM 9400 Polyester Urethane, Black, 1 gal. (9479402)
- SEYMOUR OF SYCAMORE BLACK SANDABLE PRIMER (TM20-1672)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-7)
- MODERN MASTERS Metallic Paint, Water Base, Iron Metal, 1 pt (ME208)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 gal (CC652B099-01)
- MINWAX 12PT Sat Map Polyshade (213304444)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Soft Beige, 1 gal (380222)
- HOMAX Interior Paint, Sand, 1 gal (8474)
- MODERN MASTERS 1 Qt Modern Masters ME243 Smoke Water-Based Decorative Metallic Paint (ME243)
- RUST-OLEUM Rohm Wht Mt Flr Kit (360098)
- Testors Craft Interior and Exterior Paints and Stains