Shop All Interior Paints
Testors Craft
Interior Paint, Fluorescent Pink, 2 oz
Mfr # 297503
Zoro # G205297974
Sold in multiples of 6 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material water
- Paint Color Family Pinks
- Color Fluorescent Pink
- Size 2 oz
- VOC Content 111 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors Craft
- MFR # 297503
- Zoro # G205297974
- UPC # 20066315559
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | water |
Paint Color Family | Pinks |
Color | Fluorescent Pink |
VOC Content | 111 g/L |
Description
Testors Craft Acrylic Paint is a high-quality water-based paint for general crafts and decorative painting. The non-toxic paint comes in a squeezable bottle with an easy-to-use flip cap for convenient application. The specialty formula is washable with soap and water while wet and dries to a beautiful permanent finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR 1 Qt L-Raw Umber Novocolor II Universal Colorant (8888N)
- GRACO Manifold Short Filter, 60 Mesh, Black (246384)
- GARDNER Gardner 6215-GA Aluminum Roof Coating, 5 gal Pail (5175-A-30/6215-GA)
- BLUE DOLPHIN DROPCLOTH TAPE 2.36""X90' (TP POLY SEAM)
- INSL-X BY BENJAMIN MOORE Insl-X Eggshell White Water-Based Acrylic Lead Encapsulating Coating 1 gal (EC3210099-01)
- RUST-OLEUM QT Iridesc Glitter Pain (323860)
- ZINSSER Interior Paint, Eggshell, WaterBase, Egg White, 12 oz (2774)
- RUST-OLEUM Satin, Heirloom White, Quart (240285)
- YORK Touch-Up Paint, Caribbean Blue (013-01835-000)
- PAINTERS TOUCH Rust-Oleum Painters Touch Ultra Cover Satin Stone Gray Water-Based Ultra Cover Paint Exterior and In (267335)
- RUST-OLEUM 1 Qt Tint Base Specialty Chalkboard Paint (243783)
- Testors Craft Interior and Exterior Paints and Stains