Shop All Interior Paints
Testors Craft
Interior Paint, Fluorescent Green, 2 oz
Mfr # 297505
Zoro # G105300965
Sold in multiples of 6 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material water
- Paint Color Family Greens
- Size 2 oz
- VOC Content 10 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors Craft
- MFR # 297505
- Zoro # G105300965
- UPC # 20066315535
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | water |
Paint Color Family | Greens |
Color | Fluorescent Green |
VOC Content | 10 g/L |
Description
Testors Craft acrylic paint is a high-quality water-based paint for general crafts and decorative painting. The non-toxic paint comes in a squeezable bottle with an easy-to-use flip cap for convenient application. The specialty formula is washable with soap and water while wet and dries to a beautiful permanent finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPLINE CONVERTING MS, 3/16" X 150'; New Pewter Metallic (R410200)
- NUMAX SPS14 Pneumatic 1.4mm Tip HVLP Gravity Feed Spray Gun with 600cc Plast (SPS14)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Blue (HT 330)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-2.5)
- MODERN MASTERS Metallic Paint, WaterBase, Green, 1 gal (PA901)
- TESTORS 3OZ GLD Met Paint (304350)
- MODERN MASTERS 1 Gal Modern Masters ME200 Pale Gold WB Decorative Metallic Paint (ME200)
- MODERN MASTERS Shimmer Satin Green Apple Metallic Paint 1 qt (ME70632)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Black, 1 gal (380218)
- MODERN MASTERS Metallic Paint, WaterBase, Pale Gold, 6 oz (ME200)
- MODERN MASTERS 1 Qt Modern Masters ME707 Snowflake WB Decorative Metallic Paint (ME707)
- Testors Craft Interior Paints