Shop All Interior Paints
Testors Craft
Interior Paint, Black, 2 oz
Mfr # 292492
Zoro # G705297986
Sold in multiples of 6 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Black
- Size 2 oz
- VOC Content 23 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testors Craft
- MFR # 292492
- Zoro # G705297986
- UPC # 20066307837
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Black |
VOC Content | 23 g/L |
Description
Testors craft acrylic paint is a high quality water based paint for general crafts and decorative painting. The non-toxic paint comes in a squeezable bottle with an easy-to-use flip cap for convenient application. The specialty formula is washable with soap and water while wet and dries to a beautiful permanent finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPS RUST Clear, Matte, 12 oz (271455)
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Metal Paint+Primer Spray Paint 12 oz (K02769007)
- BEDFORD PRECISION PARTS Bedford Precision Quart Cup * for Binks (45-899)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-2)
- RUST-OLEUM Gloss, Deep Blue, Half Pint (224423)
- RUST-OLEUM Home Top Coat Semi-Gloss Clear Floor Paint 1 gal (358584)
- MODERN MASTERS 1 Gal Modern Masters ME659 Olympic Gold WB Decorative Metallic Paint (ME659)
- MODERN MASTERS Metallic Paint, Water Base, Smoke, 1 gal (ME243)
- ZINSSER Interior Paint, Satin, WaterBase, White, 12 oz (2704)
- MODERN MASTERS 1 Gal Modern Masters ME195 Copper WB Decorative Metallic Paint (ME195)
- VALSPAR Latex Flat Ceiling Paint, White, 5 Gal. (028.0015029.008)
- Testors Craft Interior Paints