Shop All Spray Paint
Testors
3OZ BLK GLS Spr Enamel
Mfr # 1247T
Zoro # G008196122
product price: $13.39
/ea
Sold in multiples of 3 for $40.17
$40.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 3 oz
- Color Family Blacks
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 1247T
- Zoro # G008196122
- UPC # 75611124704
- Country of Origin United States
- Category Spray Paint
Details
Color | Black |
Net Weight | 3 oz |
Color Family | Blacks |
Sheen | Gloss |
Description
Testors, 3 OZ, Black, Gloss Spray Enamel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Check Valve Assembly Kit (KB-432-K3)
- VARATHANE WOOD STAIN CABERNET .5PT (262035)
- RUST-OLEUM Spray Paint, Oasis Blue, Satin, 12 oz (334085)
- BESTT LIEBCO Frieze Woven Nylon Loop 9 in. W X 1/8 in. Adhesive Applicator Paint Roller Cover (508950900)
- TESTORS Testors Paints TES1847MT Lacquer Spray Bronze (TES1847MT)
- TESTORS SAPPHIRE BLUE SHIMMER 3 OZ SPRAY (304362)
- TESTORS TESTORS EMERALD GREEN SHIMMER 3 OZ SPRAY (304363)
- TESTORS Testors Paints TES1261T Glosscote Spray Lacquer (TES1261T)
- TESTORS Testors Paints TES1837MT Lacquer Spray Revving Red (TES1837MT)
- TESTORS SPRAY PAINT 3 OZ GLOSS CORAL TESTORS (304359)
- RUST-OLEUM Gold Rush, Metallic, 11 Oz (7270830)
- Testors Spray Paint & Primer