Shop All Spray Paint
Testors
2OZ TURQ Matte Acr Pain
Mfr # 297419
Zoro # G408234752
product price: $3.85
/ea
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Net Weight 2 oz
- Base Type Water
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 297419
- Zoro # G408234752
- UPC # 20066316280
- Country of Origin United States
- Category Spray Paint
Details
Color | Turquoise |
Net Weight | 2 oz |
Base Type | Water |
Sheen | Matte |
Description
Testors, 2 OZ, Turquoise, Matte Acrylic Craft Paint, High Quality Water Base Paints For General Craft Decorative Painting, Great Coverage On A Variety Of Surfaces Such As Wood, Metal, Fabric, Canvas, Ceramic, Glass More, Permanent NonToxic, Soap Water Cleanup While Wet, Squeezable Bottle, Easy Pour Flip Cap, Dries To A Beautiful Durable Permanent Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYLOK GAL Dark Con FLR Paint (43813)
- GLOBAL FINISHING SOLUTIONS Paint Booth Accessories, 21 in Overall H (1041342)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series (9192402-3402)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (2401)
- TESTORS Testors Paints TES1837MT Lacquer Spray Revving Red (TES1837MT)
- TESTORS TESTORS EMERALD GREEN SHIMMER 3 OZ SPRAY (304363)
- TESTORS Testors Paints TES1261T Glosscote Spray Lacquer (TES1261T)
- TESTORS SPRAY PAINT 3 OZ GLOSS CORAL TESTORS (304359)
- TESTORS Testors Paints TES1847MT Lacquer Spray Bronze (TES1847MT)
- TESTORS SAPPHIRE BLUE SHIMMER 3 OZ SPRAY (304362)
- SEM PRODUCTS Black, Gloss, 12 oz (SE15233)
- Testors Spray Paint