Shop All Spray Paint
Testors
2OZ HAZE MatteAcr Paint
Mfr # 292426A
Zoro # G810762515
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 2 oz
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 292426A
- Zoro # G810762515
- UPC # 20066308421
- Country of Origin United States
- Category Spray Paint
Details
Net Weight | 2 oz |
Sheen | Matte |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS Frost King 9 ft. W X 12 ft. L X 0.3 mil Plastic Drop Cloth (P300)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.0)
- HYDE Paint Brush and Roller Cleaner (45960)
- PREMIER 4" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (211)
- TESTORS Testors Paints TES1261T Glosscote Spray Lacquer (TES1261T)
- TESTORS SAPPHIRE BLUE SHIMMER 3 OZ SPRAY (304362)
- TESTORS TESTORS EMERALD GREEN SHIMMER 3 OZ SPRAY (304363)
- TESTORS Testors Paints TES1847MT Lacquer Spray Bronze (TES1847MT)
- TESTORS Testors Paints TES1837MT Lacquer Spray Revving Red (TES1837MT)
- TESTORS SPRAY PAINT 3 OZ GLOSS CORAL TESTORS (304359)
- PROTOCHEM LABORATORIES Tile Doctor Acoustical Ceiling White Spray, 15 oz, EA1 (PC-ACOUSTIC-1)
- Testors Spray Paint