Shop All Spray Paint
Testors
2 oz 6 PK
Mfr # 223556
Zoro # G510833102
product price: $10.79
/pk 6, $1.80/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 2 oz
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testors
- MFR # 223556
- Zoro # G510833102
- UPC # 20066315795
- Country of Origin China
- Category Spray Paint
Details
Net Weight | 2 oz |
Sheen | Matte |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Gauge, 1/4in NPT Bottom Mount, 0-60 PSI, 2in (28-721)
- RUST-OLEUM Marking Pistol (210188)
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080310)
- MOTORCRAFT Touch-Up Paint, Pmpc195007207A (PMPC195007207A)
- TESTORS SAPPHIRE BLUE SHIMMER 3 OZ SPRAY (304362)
- TESTORS SPRAY PAINT 3 OZ GLOSS CORAL TESTORS (304359)
- TESTORS Testors Paints TES1261T Glosscote Spray Lacquer (TES1261T)
- TESTORS Testors Paints TES1837MT Lacquer Spray Revving Red (TES1837MT)
- TESTORS TESTORS EMERALD GREEN SHIMMER 3 OZ SPRAY (304363)
- TESTORS Testors Paints TES1847MT Lacquer Spray Bronze (TES1847MT)
- RUST-OLEUM Hunter Green, Gloss, 15 Oz (7538838)
- Testors Spray Paint & Primer