Shop All Vacuum Gauges
Testo
Vacuum Gauge, Digital, 2 x 1/4" SAE
Mfr # 0560 5522 01
Zoro # G5564660
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bluetooth Communication
- Ambient Operating Range (F) 14 Degrees to 122 Degrees
- Connection 2 x 1/4 in SAE
- Type Digital
- Accuracy +/-10% or +/-10 Microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0560 5522 01
- Zoro # G5564660
- Country of Origin China
- Category Vacuum Gauges
Details
Includes | Bluetooth Communication |
Ambient Operating Range (F) | 14 Degrees to 122 Degrees |
Connection | 2 x 1/4 in SAE |
Type | Digital |
Accuracy | +/-10% or +/-10 Microns |
Item | Vacuum Gauge |
Measuring Range | 0 to 20,000 Microns |
Power Supply | (2) AA Batteries |
Description
Vacuum Gauge, Digital, Measuring Range 0 to 20,000 Microns, Ambient Operating Range (F) 14 Degrees to 122 Degrees , Connection 2 x 1/4 in SAE, Power Supply (2) AA Batteries, Includes Bluetooth Communication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 160#)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "D" Disc Installed, Pressure Rating 5,000 PSI (1135-D)
- SHIMPO Reflective Tab, Sheet of 35 Tabs (TAB)
- REED INSTRUMENTS Pocket Size Moisture Detector (R6013)
- ASHCROFT Pressure Gauge (000395 (15W1005SH01B100#))
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FMH7)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 2 in. (20W1005PH02BVAC)
- DURO Vacuum Gauge, 6" Dial Size (6.2020113E7)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (PRO-202L-254A)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3-1/2In, 1/4In (351009SW02LXLLVAC)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 1-1/2 In (4CFD8)
- Testo Vacuum Gauges