Shop All Air Velocity Meters and Anemometers
This Product is Discontinued
Testo
VAC/IAQ Meter, Includes Battery (Discontinued)
Mfr # 0560 4351
Zoro # G6461007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Battery and Calibration Document
- Special Features Designed and Built as a Precise and Rugged Instrument with an IP54 Protection Rating, Rubberized Case Material for Shock and Impact Protection, Large Back-Lit Display, Carry Strap Loop on Top, Integrated Magnets on Back for Hands-Free Operation
- Power Source Alkali Manganese, Mignon, Type AA Battery
- Temp. Range -4 Degrees to 122 Degrees F
- Display Back-Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0560 4351
- Zoro # G6461007
- UPC # 4029547004131
- Country of Origin Germany
- Category Air Velocity Meters and Anemometers
Details
Item | VAC and Indoor Air Quality Meter |
Includes | Battery and Calibration Document |
Special Features | Designed and Built as a Precise and Rugged Instrument with an IP54 Protection Rating, Rubberized Case Material for Shock and Impact Protection, Large Back-Lit Display, Carry Strap Loop on Top, Integrated Magnets on Back for Hands-Free Operation |
Power Source | Alkali Manganese, Mignon, Type AA Battery |
Temp. Range | -4 Degrees to 122 Degrees F |
Display | Back-Lit |
Description
The Testo 435-1 is an economic multifunction meter capable of monitoring, analyzing, and diagnosing indoor air quality. In addition, you can easily pinpoint and troubleshoot airflow problems with HVAC systems, and immediately see the results of corrections. Commissioning, validating, benchmarking, or simpy adjusting HVAC systems are all easy with the Testo 435-1.
The Testo 435-1 multifunction meter allows you to carry out the measurements that are necessary to check and adjust the airflow of air conditioning systems, and to assess the quality of indoor air. The Testo 435-1 multifunction meter accepts a wide variety of probes to measure and record airflow, temperature, and indoor air quality readings.
Probe dependent menus and selectable user profiles ensure that the Testo 435-1 multifunction meter is always ready to use. Easy setup of user defined IAQ and airflow / duct profiles allow for fast measurement of many different tasks, and with a wide variety of probe choices available, the Testo 435-1 is ready to handle a vast array of indoor air quality applications.
Testo 435-1 highlights:
-Ideal for spot check measurements
-Wired, or wireless temperature probes
-IP54 Protection class
The Testo 435-1 multifunction meter allows you to carry out the measurements that are necessary to check and adjust the airflow of air conditioning systems, and to assess the quality of indoor air. The Testo 435-1 multifunction meter accepts a wide variety of probes to measure and record airflow, temperature, and indoor air quality readings.
Probe dependent menus and selectable user profiles ensure that the Testo 435-1 multifunction meter is always ready to use. Easy setup of user defined IAQ and airflow / duct profiles allow for fast measurement of many different tasks, and with a wide variety of probe choices available, the Testo 435-1 is ready to handle a vast array of indoor air quality applications.
Testo 435-1 highlights:
-Ideal for spot check measurements
-Wired, or wireless temperature probes
-IP54 Protection class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.