Testo

Thermometer, Bluetooth Probe (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Thermocouple Thermometers

Key Features

  • Thermometer Thermocouple Type Type K
  • Number of Inputs 1
  • Probe Connector Bluetooth Probe
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Temp. Range (C) -50 Degrees to 150 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 2 yr
Manufacturer Warranty Length 2 yr

Description

Thermocouple Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate Yes, Accuracy +/-1 Degrees C, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C (Thermocouple), (3) AAA, Resolution 0.1 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products