Shop All Gas Detection Accessories
Testo
Thermal Paper, 2-1/4 in. x 40 ft.
Mfr # 0554 0568
Zoro # G7495957
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 ft
- For Use With Mfr. No. 0554 0549
- Features Permanent Ink
- Includes (6) Rolls
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0554 0568
- Zoro # G7495957
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 40 ft |
Width | 2 1/4 in |
Overall Length | 40 ft |
Overall Width | 2 1/4 in |
Details
Item | Thermal Paper |
For Use With | Mfr. No. 0554 0549 |
Features | Permanent Ink |
Includes | (6) Rolls |
Product Type | Thermal Paper |
Compatible Product Type | Printer |
Description
Thermal Paper, Product Type Thermal Paper, Gas Type Not Applicable, Compatible Product Type Printer, Compatible with Manufacturer Model Number 0554 0549, Features Permanent Ink, Includes (6) Rolls, Overall Width 2 1/4 in, Overall Length 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Fire Hose Nozzle, 1-1/2 In., Red (PFNB150S)
- MCR SAFETY Glasses, Law LW2 I/O Clear Mirror Lens, 12PK (LW219)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470N39 (470N39)
- ANSELL Alphatec Chemical Resistant Gloves, Nitrile, 18 in Length, 22 mil Thickness, L (9), Green, 1 Pair (37-185)
- MACURCO Gas Detection Control Panel, 13 in H (DVP-1200-4)
- MPOWER Alligator Clip Stainless Steel w/Screw (DA-Clip)
- MACURCO Gas Detection Control Panel, 12-1/2 in H (DVP-120B)
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 58L (18109155)
- MSA SAFETY Replacement Sensor, Oxygen (10106729)
- MSA SAFETY Automated Test System, 100-240VAC (10128642)
- Testo Gas Detection Accessories