Shop All Thermal Imagers
Testo
Testo 890-2, Deluxe thermal imager kit, 640 x 480 FPA
Mfr # 0563 0890 73
Zoro # G9857861
product price: $18,784.15
/ea
Free Shipping & Returns
$18,784.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0563 0890 73
- Zoro # G9857861
- Country of Origin Germany
- Category Thermal Imagers
Description
The Testo 890-2 is a feature-rich thermal imaging infrared camera that can be used in a variety of thermographic applications. With its included 15° telephoto lens and lens protector, the Testo 890-2 deluxe kit is the ideal solution for wide angle and narrow field thermography.
Industrial, commercial, and research applications are demanding work environments for any thermal imager. The Testo 890-2 uses a rotating touchscreen and swivel grip that can be vital for capturing proper images. Its high sensitivity of 40 mK and 640 x 480 resolution make this imager extremely versatile in any inspection or research application. SuperResolution allows for detailed 1,280 x 960 resolution images, making it easier to pinpoint any problem areas.
The Testo 890-2 deluxe kit includes a 15° telephoto lens, making distant objects much easier to measure. Using our site recognition barcode and database solution, ensuring that images are properly stored in the correct location has never been easier. Add to all of this radiometric video capture, for detailed frame-by-frame analysis and trends, and the Testo 890-2 is in a class by itself.
-Large 4.3" touchscreen
-Quality resolution of 640 x 480
-Patented SuperResolution provides 1,280 x 960 resolution images when downloaded to IRSoft
-42° wide angle lens and 15° telephoto lens included
-Site recognition and database application
-High temperature option (2,192 °F)
-Radiometric video recording
-Atmospheric corrections
-Isotherms
-Bluetooth voice annotation
-Lens protection glass
-Customizable reporting software
-Rotating display and swivel handle allow for ease of use in a variety of applications
-2GB SD card included for storage
-Video output via USB allows for immediate viewing on a computer screen
-Additional battery and external rapid charger included
The Testo 890-2 is ideal for the following industrial applications:
-Electrical and mechanical maintenance
-Fluid level checks
-High temperature measurements
-Reliable quality assurance and production monitoring
-Power and energy applications
-Microelectronics
-Solar panel inspection
-Thermographic video
Industrial, commercial, and research applications are demanding work environments for any thermal imager. The Testo 890-2 uses a rotating touchscreen and swivel grip that can be vital for capturing proper images. Its high sensitivity of 40 mK and 640 x 480 resolution make this imager extremely versatile in any inspection or research application. SuperResolution allows for detailed 1,280 x 960 resolution images, making it easier to pinpoint any problem areas.
The Testo 890-2 deluxe kit includes a 15° telephoto lens, making distant objects much easier to measure. Using our site recognition barcode and database solution, ensuring that images are properly stored in the correct location has never been easier. Add to all of this radiometric video capture, for detailed frame-by-frame analysis and trends, and the Testo 890-2 is in a class by itself.
-Large 4.3" touchscreen
-Quality resolution of 640 x 480
-Patented SuperResolution provides 1,280 x 960 resolution images when downloaded to IRSoft
-42° wide angle lens and 15° telephoto lens included
-Site recognition and database application
-High temperature option (2,192 °F)
-Radiometric video recording
-Atmospheric corrections
-Isotherms
-Bluetooth voice annotation
-Lens protection glass
-Customizable reporting software
-Rotating display and swivel handle allow for ease of use in a variety of applications
-2GB SD card included for storage
-Video output via USB allows for immediate viewing on a computer screen
-Additional battery and external rapid charger included
The Testo 890-2 is ideal for the following industrial applications:
-Electrical and mechanical maintenance
-Fluid level checks
-High temperature measurements
-Reliable quality assurance and production monitoring
-Power and energy applications
-Microelectronics
-Solar panel inspection
-Thermographic video
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Radex Pressure Gauge (04-915)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 30 In., Blue (1059-30x30BKT)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254V-01)
- FLUKE Drywell, Temperature (9144-DW-156)
- TESTO 868S Thermal Imager With Wi-Fi Module (0560 8684)
- TESTO 865S Thermal Imager With Usb Cable (0560 8651)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T540-24)
- VIVIDIA Thermal Imaging Camera for Detecting EBT, 86-113°F, 200x150, 2.8" LCD (220K)
- FLIR Fixed Location Infrared Camera, 100, 14 Degrees to 302 Degrees F, Fixed Focus (FLIR AX8 Sensor)
- Testo Thermal Imagers